Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 28
Mfr # H2012EF
Zoro # G3079119
product price: $8.39
/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal #28 (0.1405)
- Hardness Rc 62-64
- Bushing Head Type Headed
- Inside Dia. #28
- Concentricity Tolerance .0003" T.I.R. Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H2012EF
- Zoro # G3079119
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | #28 (0.1405) |
Inside Dia. | #28 |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Outside Dia. | 5/16 in |
Drill Size | #28 |
Length under Head | 3/4" |
Overall Length | 3/4 in |
Head Dia. | 27/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 1-3/4 in - 1.7500 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAPRO Phillips, Square, Star, Slot Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (151NAS-B)
- PERFORMANCE TOOL COMBO WRENCH 12PT 7/8 in. (W330C)
- VEGA Mag Bit Holder W/ Finder Sleeve x 3-1/8 (175MH1DL)
- KODIAK CUTTING TOOLS #1 Screw Extractor High Speed Steel (5415014)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/64 In (P264GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H166DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P404KQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 22 (H206EV)
- ZORO SELECT Drill Bushing, H, Drill Size # 43 (HT1210CQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (PT4810LK)
- ZORO SELECT Drill Bushing, H, Drill Size 1/4 In (HT284HG)
- Zoro Select Drill Bushings