Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 27/64 In
Mfr # H4816KK
Zoro # G3065408
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Decimal Equivalent 0.4219
- Bushing Head Type Headed
- Material - Machining High Speed Steel
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H4816KK
- Zoro # G3065408
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 27/64 in |
Inside Dia. | 27/64 in |
Overall Length | 1 in |
Head Dia. | 59/64 in |
Length under Head | 1" |
Size- Decimal | 27/64" (0.4219) |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Outside Dia. | 3/4 in |
Size - Decimal | 45/64 in - 0.7031 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 27/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, 5-7/16" Length (J1224ES)
- PROTO C-Clamp, Regular Duty, 10" Max. Opening (J410A)
- WESTWARD 1/4" Drive Socket Set SAE 10 Pieces 5/32 in to 1/2 in , Chrome (53PN25)
- WIHA Insulated Socket Bit Set, 7 pc. (31890)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H2012EC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H3222GE)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1 In (P8816OR)
- ZORO SELECT Drill Bushing, H, Drill Size 6.4mm (HT284HH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 29/64 In (P4834KV)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H265FX)
- ZORO SELECT Drill Bushing, H, Drill Size # 40 (HT1210CY)
- Zoro Select Press-Fit Bushings