Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 27/64 In
Mfr # H4012KK
Zoro # G3096506
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Head Thickness 7/32"
- Heat Treatment Through Hardened
- Size- Decimal 27/64" (0.4219)
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H4012KK
- Zoro # G3096506
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 27/64" (0.4219) |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Length under Head | 3/4" |
Drill Size | 27/64 in |
Head Dia. | 51/64 in |
Overall Length | 3/4 in |
Inside Dia. | 27/64 in |
Outside Dia. | 5/8 in |
Size - Decimal | #19 - 0.1660 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 27/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.1250" (1/8) (923108)
- MARSHALLTOWN Drywall Vac Sander (HVS87)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCMT, 2, Carbide (VCMT332ELU-AC810P)
- WARWOOD TOOL 4 lb Grade B Double Face Sledge, 16 Hickory Handle (53411)
- ZORO SELECT Drill Bushing, P, Drill Size 5.6mm (P268GP)
- ZORO SELECT Drill Bushing, P, Drill Size 2.4mm (P134CV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (H324HN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P2022DV)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H488LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size L (P324IB)
- KIPP Drill Bushing W. Collar DIN172, Form:A Mild Steel 27, 5X42X25 (K1022.A2750X25)
- Zoro Select Press-Fit Bushings