Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 27
Mfr # H205EJ
Zoro # G3067331
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Rockwell Hardness RC 62-64
- Size- Decimal #27 (0.1440)
- Decimal Equivalent 0.1440
- Head Dia. 27/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H205EJ
- Zoro # G3067331
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | #27 (0.1440) |
Head Dia. | 27/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Overall Length | 5/16 in |
Outside Dia. | 5/16 in |
Length under Head | 5/16" |
Inside Dia. | #27 |
Drill Size | #27 |
Size - Decimal | #27 - 0.1440 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #27
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 5/8 in Size, Standard Socket, Black Phosphate (49-66-6301)
- TE-CO Plunger, Spring, Steel, B/O, 3/8-16, 5/8, PK5 (52405)
- ALLWAY Blade Knife Utility 3Ntch 5Pk (RKB5)
- WOODOWL Standard Spurred Auger 10" x 7/16" #4 (04004)
- ZORO SELECT Drill Bushing, Type H, Drill Size 47/64 In (H6416MZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P2622HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P328HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P6416NC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 6.4mm (H3228HH)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H486KG)
- ZORO SELECT Drill Bushing, P, Drill Size 13/64 In (P3212GE)
- Zoro Select Drill Bushings