Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 2.5mm
Mfr # H1612CZ
Zoro # G1990488
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Head Material High Speed Steel
- Bushing Head Type Headed
- Length under Head 3/4"
- Outside Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H1612CZ
- Zoro # G1990488
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Length under Head | 3/4" |
Overall Length | 3/4 in |
Outside Dia. | 1/4 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Drill Size | 2.50 mm |
Size- Decimal | 2.50mm (0.0984) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 2.50 mm |
Head Dia. | 23/64 in |
Size - Decimal | #11 - 0.1910 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 2.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/4" Drive 6 Point Deep Socket - (2508)
- WESTWARD Pin Punch Set, 1/8 To 5/16 In, 6 Pc (2AJA9)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 3/4 Cut L (07573TF)
- S & W MANUFACTURING Knurled Knob Tap, 5/16-18", 1" dia. (WTR-024)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (PT5620LX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 31/64 In (P4834LG)
- ZORO SELECT Drill Bushing, Type H, Drill Size U (H4822JN)
- ZORO SELECT Drill Bushing, H, Drill Size # 12 (H2012FU)
- ZORO SELECT Drill Bushing, H, Drill Size # 40 (HT1212CY)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H486JQ)
- ZORO SELECT Drill Bushing, P, Drill Size # 39 (P164DA)
- Zoro Select Press-Fit Bushings