Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 25/64 In
Mfr # H4816JY
Zoro # G3065487
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length under Head 1"
- Bushing Type Head Press Fit
- Outside Dia. Tolerance +0.0018 in /+0.0015 in
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H4816JY
- Zoro # G3065487
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Length under Head | 1" |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 59/64 in |
Inside Dia. | 25/64 in |
Size- Decimal | 25/64" (0.3906) |
Overall Length | 1 in |
Drill Size | 25/64 in |
Outside Dia. | 3/4 in |
Size - Decimal | 45/64 in - 0.7031 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 25/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Ring insert tool Size 34 mm Size of mount 14x18 mm (58224034)
- WESTWARD Ball End Hex Key, 7/32 (EBEHK07)
- WIHA Metric Comfort Grip T-Handle Hex Key, 5 mm Tip Size (33410)
- CENTURY DRILL & TOOL Solid Hex Die Stock, 1 in. (98504)
- ZORO SELECT Drill Bushing, H, Drill Size 25/64 In (H488JY)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 22 (H2012EV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H328IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (H3228GD)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 28 (H2012EF)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/32 In (P324GO)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/32 In (H138CU)
- Zoro Select Drill Bushings