Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 25/64 In
Mfr # H4012JY
Zoro # G3096576
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Inside Dia. 25/64 in
- Length under Head 3/4"
- Size- Decimal 25/64" (0.3906)
- Head Thickness 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H4012JY
- Zoro # G3096576
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 25/64 in |
Length under Head | 3/4" |
Size- Decimal | 25/64" (0.3906) |
Head Dia. | 51/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Outside Dia. | 5/8 in |
Drill Size | 25/64 in |
Overall Length | 3/4 in |
Size - Decimal | #18 - 0.1695 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 25/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 7/16-14 Standard Hand Tap Fractional (5503927)
- IDEAL Extendable Screwdriver (35-947)
- KRAFT TOOL Blade for Drywall Taper, Right Hand, SS (DC401-06)
- FREUD Top Bearing Flush Trim Bit, 5/8" dia. (50-103)
- ZORO SELECT Drill Bushing, H, Drill Size 25/64 In (H4016JY)
- ZORO SELECT Drill Bushing, H, Drill Size 25/64 In (H408JY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/64 In (P264GE)
- ZORO SELECT Drill Bushing, H, Drill Size 7/16 In (H408KQ)
- ZORO SELECT Drill Bushing, H, Drill Size F (HT2810HJ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P328IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4812JQ)
- Zoro Select Drill Bushings