Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 24
Mfr # H205EQ
Zoro # G3067307
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Drill Size #24
- Head Material High Speed Steel
- Rockwell Hardness RC 62-64
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H205EQ
- Zoro # G3067307
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | #24 |
Size- Decimal | #24 (0.1520) |
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Length under Head | 5/16" |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 5/16 in |
Inside Dia. | #24 |
Head Dia. | 27/64 in |
Size - Decimal | #24 - 0.1520 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Bar 1/4 Square 100mm 1/4 Sq. Drive (2760-100)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 4-40 Nc (96101)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305392)
- AIR LOCKER Professional Hammer Tacker Uses T50 Staples 1/4 Inch, 5/16 Inch & 3/8 Inch (A12)
- ZORO SELECT Drill Bushing, H, Drill Size 13/16 In (H8822NM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P6422LX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P405KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P206DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H325FT)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H486JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 11/64 In (H205FG)
- Zoro Select Press-Fit Bushings