Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 23/32 In
Mfr # H6416MX
Zoro # G3060115
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal 23/32" (0.7188)
- Outside Dia. 1 in
- Drill Bushing Wall Type Standard Wall
- Concentricity Tolerance .0005" T.I.R. max
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H6416MX
- Zoro # G3060115
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 23/32" (0.7188) |
Outside Dia. | 1 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Length under Head | 1" |
Inside Dia. | 23/32 in |
Overall Length | 1 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Drill Size | 23/32 in |
Head Dia. | 1 3/16 in |
Size - Decimal | 23/32" - 0.7188 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 23/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNA Tool Balancer, 98" Stroke, 17.6-22.0 lb Capacity (9349)
- HHIP 6" Ultra Series Angle Tight Positive Lock Mill Vise Only (3900-2206)
- VESSEL Vessel VST-220USBS1U Ball Grip Highspeed Cordless Screwdriver (VST-220USBS1U)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TY01)
- ZORO SELECT Drill Bushing, H, Drill Size U (H4034JN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/32 In (H3216GO)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H3216IN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P3222IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5mm (H324GA)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5mm (PT2416GA)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/64 In (PT244GE)
- Zoro Select Drill Bushings