Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 22
Mfr # H206EV
Zoro # G3066911
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Wire
- Size- Decimal #22 (0.1570)
- Hardness Rc 62-64
- Material - Machining High Speed Steel
- Head Thickness 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H206EV
- Zoro # G3066911
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | #22 (0.1570) |
Overall Length | 3/8 in |
Head Dia. | 27/64 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Length under Head | 3/8" |
Outside Dia. | 5/16 in |
Inside Dia. | #22 |
Drill Size | #22 |
Size - Decimal | #22 - 0.1570 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 4.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM4.00)
- CHICAGO-LATROBE Countersink, 2" L, HSS, 3-Flute, 6 pcs. (56839)
- WESTWARD 3/4 in Drive, 1-1/16" 12 pt SAE Socket, 12 Points (5MX79)
- KLEIN TOOLS Black Leather Tool Pouch, 8 Pockets (5162T)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 22 (H2012EV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP00001433)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 44 (H134CN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4016JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 41/64 In (H6434MK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P648MH)
- ZORO SELECT Drill Bushing, P, Drill Size 1/4 In (P3212HG)
- Zoro Select Drill Bushings