Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 21/64 In
Mfr # HT366IU
Zoro # G3089969
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Head Press Fit
- Hardness Rc 62-64
- Length under Head 3/8"
- Finish High Speed Steel
- Head Thickness 3/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HT366IU
- Zoro # G3089969
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Length under Head | 3/8" |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Drill Size | 21/64 in |
Head Dia. | 11/16 in |
Overall Length | 3/8 in |
Size- Decimal | 21/64" (0.3281) |
Outside Dia. | 9/16 in |
Inside Dia. | 21/64 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size - Decimal | #45 - 0.0820 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Table Insert Wbs-14C (199037)
- RUKO TC Rotary Bit Set, 3PCS (116001US)
- TECHNIKS Spring Collet, TG75, 1/4 in. (04008-1/4)
- EAZYPOWER Magnetic Nut Setter, SAE, 5/16", Overall Length: 1-5/8" (73325)
- ZORO SELECT Drill Bushing, Type P, Drill Size V (P405JR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H5640LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 50 (H134BY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 41/64 In (H568MK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P4816IN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 39/64 In (P6434ME)
- ZORO SELECT Drill Bushing, P, Drill Size # 67 (P134AP)
- Zoro Select Press-Fit Bushings