Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 21
Mfr # HT2010EX
Zoro # G3091938
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.1590
- Inside Dia. #21
- Concentricity Tolerance .0003" T.I.R. Max
- Hardness Rc 62-64
- Head Dia. 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HT2010EX
- Zoro # G3091938
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | #21 |
Head Dia. | 7/16 in |
Drill Size | #21 |
Size- Decimal | #21 (0.1590) |
Outside Dia. | 5/16 in |
Length under Head | 5/8" |
Overall Length | 5/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Size - Decimal | #36 - 0.1065 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Flat Teeth Magnesium Asphalt Lute He, 42 (GG842F-01)
- NUPLA Cutter Mattock, Straight, 36 In OAL (6894276)
- OTC Universal Hub Puller (7394)
- J.W. WINCO GN5336-40-1/4X20-E-MT Hand Knob (3TC50/EMT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P8828MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P3228IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 50 (H134BY)
- ZORO SELECT Drill Bushing, P, Drill Size 1/4 In (P3212HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 60 (P104AX)
- ZORO SELECT Drill Bushing, H, Drill Size 1 In (HT8820OR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 25/64 In (P4012JY)
- Zoro Select Press-Fit Bushings