Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 21
Mfr # H204EX
Zoro # G3067578
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Head Material High Speed Steel
- Bushing Type Head Press Fit
- Outside Dia. 5/16 in
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H204EX
- Zoro # G3067578
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Length under Head | 1/4" |
Overall Length | 1/4 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Head Dia. | 27/64 in |
Inside Dia. | #21 |
Drill Size | #21 |
Size- Decimal | #21 (0.1590) |
Size - Decimal | 4.00mm - 0.1575 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK5 (1991609)
- STANLEY Stanley 56-204 Jacketed Fiberglass Engineering Hammer, 4 lbs. (56-204)
- DRILL AMERICA 11/32" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST11/32)
- LANG Sq Refrig Wrench 3/8x5/16 In, 1/4x3/16 In (9907A)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 21 (H208EX)
- ZORO SELECT Drill Bushing, P, Drill Size # 26 (P205EL)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (SP00003427)
- ZORO SELECT Drill Bushing, H, Drill Size 21/64 In (H4816IU)
- ZORO SELECT Drill Bushing, H, Drill Size 5/16 In (H408IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 19/64 In (PT366IF)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6428MH)
- Zoro Select Drill Bushings