Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 20
Mfr # HT2010EZ
Zoro # G3091789
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Inside Dia. #20
- Rockwell Hardness RC 62-64
- Finish High Speed Steel
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HT2010EZ
- Zoro # G3091789
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | #20 |
Length under Head | 5/8" |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Outside Dia. | 5/16 in |
Head Dia. | 7/16 in |
Size- Decimal | #20 (0.1610) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 5/8 in |
Drill Size | #20 |
Size - Decimal | #37 - 0.1040 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Wrench w/High Torque Handle, 4.5mm (000960939)
- PROTO Breaker Bar, 1/2" Drive Sz, 10-7/8" Length (J5466)
- XCELITE Tool Case, 52 PC (TCS150MT)
- KIPP Cam Lever Size: 1 M05X40, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.1501405X40)
- ZORO SELECT Drill Bushing, P, Drill Size # 8 (P3212GB)
- ZORO SELECT Drill Bushing, H, Drill Size 11/32 In (H405JB)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P2622HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H268FX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (PT4810LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1-3/16 (H11212PW)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H408KG)
- Zoro Select Press-Fit Bushings