Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 2
Mfr # HT2416GQ
Zoro # G3091247
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Head Press Fit
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Size- Decimal #2 (0.2210)
- Length under Head 1"
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HT2416GQ
- Zoro # G3091247
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1 in |
Size- Decimal | #2 (0.2210) |
Length under Head | 1" |
Outside Dia. | 3/8 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Inside Dia. | #2 |
Head Dia. | 1/2 in |
Drill Size | #2 |
Size - Decimal | #4 - 0.2090 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 9 Piece Metric L-Shape Hex Key Set, 13609 (13609)
- DYNABRADE Right Angle Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 0.4 hp (46000)
- WESTWARD Combination Wrench, SAE, 13/16in Size (36A215)
- PROTO 1/2 in Drive, 5/8" 8 pt SAE Socket, 8 Points (J5420S)
- ZORO SELECT Drill Bushing, H, Drill Size 21/64 In (H4816IU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H4822LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (SP00003427)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/64 In (H1612EG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H326HG)
- ZORO SELECT Drill Bushing, P, Drill Size 2.4mm (P134CV)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 21 (H208EX)
- Zoro Select Drill Bushings