Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 19/64 In
Mfr # HT365IF
Zoro # G3090529
original price:
$7.62
8% off
new price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Bushing Head Type Headed
- Decimal Equivalent 0.2969
- Head Material High Speed Steel
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HT365IF
- Zoro # G3090529
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 5/16 in |
Outside Dia. | 9/16 in |
Drill Size | 19/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 11/16 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Size- Decimal | 19/64" (0.2969) |
Inside Dia. | 19/64 in |
Length under Head | 5/16" |
Size - Decimal | #43 - 0.0890 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Cut Off Kit w/ BONUS BATTERY (DCS438E1/DCBP520)
- HALDER SIMPLEX Soft Face Hammer, 2-1/2 lb., 13-3/4" L (3026050)
- TE-CO T-Slot Bolt, Carbon Steel, 1/2"X7" (45415)
- DRILL AMERICA m4 x .8 HSS Plug Tap and 3.20mm HSS Drill Bit Kit (POUMS4X.8)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/32 In (HT128CU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P4034KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P3216IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H3212IN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P485KQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/32 In (H208EU)
- ZORO SELECT Drill Bushing, H, Drill Size 1 In (H888OR)
- Zoro Select Drill Bushings