Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 19/64 In
Mfr # H328IF
Zoro # G3096795
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 7/32"
- Inside Dia. 19/64 in
- Finish High Speed Steel
- Head Dia. 39/64 in
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H328IF
- Zoro # G3096795
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 19/64 in |
Head Dia. | 39/64 in |
Outside Dia. | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Overall Length | 1/2 in |
Size- Decimal | 19/64" (0.2969) |
Drill Size | 19/64 in |
Length under Head | 1/2" |
Size - Decimal | #18 - 0.1695 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 3/8" x 100' Banner® Engineer's Yellow Clad Tape Measure (HW226D)
- BETA Lump Hammer, Wooden Shaft, 1250mm (013800212)
- MAKITA Multi-Surface Scanner, 18V Lithium (DWD181ZJ)
- MAYHEW PUNCH TAPER Pneumatic 3/8"dia-18" 2011 (MY32011)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (H3222HN)
- ZORO SELECT Drill Bushing, Type H, Drill Size P (HT3612IR)
- ZORO SELECT Drill Bushing, P, Drill Size 1/4 In (P268HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H264FX)
- ZORO SELECT Drill Bushing, P, Drill Size # 2 (P3212GQ)
- ZORO SELECT Drill Bushing, H, Drill Size 37/64 In (H5612LZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P4012KG)
- Zoro Select Drill Bushings