Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 19
Mfr # HT2010FC
Zoro # G3091761
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Bushing Type Head Press Fit
- Concentricity Tolerance .0003" T.I.R. Max
- Inside Dia. #19
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HT2010FC
- Zoro # G3091761
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | #19 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 5/8 in |
Drill Size | #19 |
Head Dia. | 7/16 in |
Outside Dia. | 5/16 in |
Size- Decimal | #19 (0.1660) |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Length under Head | 5/8" |
Size - Decimal | #37 - 0.1040 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #23 (C23191)
- JONARD TOOLS 6 3/4 in Wire Stripper/Cutter 10 to 22 AWG (JIC-1022)
- PROSKIT Open Jaw Ratchet Cable Cutter, 500 MCM Co (SR-539)
- J.W. WINCO GN352-75-50-M12-S-55 Rubber Bumper Threaded Stud (352-75-50-M12-S-55)
- ZORO SELECT Drill Bushing, H, Drill Size 11/32 In (H405JB)
- ZORO SELECT Drill Bushing, Type P, Drill Size 10.3mm (P4822KF)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6434MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 52 (H134BT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/32 In (P264GO)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P6422NC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1 In (P8816OR)
- Zoro Select Drill Bushings