Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 19
Mfr # H204FC
Zoro # G3067550
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. #19
- Head Dia. 27/64 in
- Outside Dia. 5/16 in
- Bushing Type Head Press Fit
- Length under Head 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H204FC
- Zoro # G3067550
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | #19 |
Head Dia. | 27/64 in |
Outside Dia. | 5/16 in |
Length under Head | 1/4" |
Size- Decimal | #19 (0.1660) |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | #19 |
Overall Length | 1/4 in |
Size - Decimal | 4.00mm - 0.1575 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Utility Knife Utility, 6 1/2 in L (2082101)
- DEWALT TOUGH CASE(R)5 Pc. Set (includes 3/4", 7/8", (2) 1-1/8", 1-3/8") (D1800IR5)
- OEMTOOLS 6 Piece SAE and Metric Socket Tray Set (Black and Green) (22233)
- RIDGID Repair Coupler, 3/4 In (A-7571)
- ZORO SELECT Drill Bushing, P, Drill Size # 26 (P205EL)
- ZORO SELECT Drill Bushing, Type P, Drill Size 39/64 In (P6434ME)
- ZORO SELECT Drill Bushing, Type P, Drill Size M (P3216ID)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 11 (H206FV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4012JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P4822LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H326FX)
- Zoro Select Drill Bushings