Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 1/8 In
Mfr # HT1610DV
Zoro # G3050455
original price:
$12.49
12% off
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Thin Wall
- Heat Treatment Through Hardened
- Head Dia. 3/8 in
- Concentricity Tolerance .0003" T.I.R. Max
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HT1610DV
- Zoro # G3050455
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 3/8 in |
Outside Dia. | 1/4 in |
Overall Length | 5/8 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Inside Dia. | 1/8 in |
Size- Decimal | 1/8" (0.1250) |
Drill Size | 1/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Length under Head | 5/8" |
Size - Decimal | R - 0.3390 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Desert Tan, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14DT)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 2" 51MM 1887 (C25025)
- KO-KEN Socket 10mm 6 Point 40mm 3/8 Sq. Drive (3300X-10)
- KLEIN TOOLS 11-Inch Drift Punch (66344)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 37 (H166DE)
- ZORO SELECT Drill Bushing, H, Drill Size 1/8 In (H2016DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size O (H3216IO)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (H324HN)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 11 (H206FV)
- ZORO SELECT Drill Bushing, Type P, Drill Size B (P2612GZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H6416LK)
- Zoro Select Drill Bushings