Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 1/8 In
Mfr # H208DV
Zoro # G3591481
original price:
$11.79
10% off
new price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/8 in
- Finish High Speed Steel
- Outside Dia. 5/16 in
- Rockwell Hardness RC 62-64
- Size- Decimal 1/8" (0.1250)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H208DV
- Zoro # G3591481
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 1/8 in |
Overall Length | 1/2 in |
Outside Dia. | 5/16 in |
Size- Decimal | 1/8" (0.1250) |
Head Dia. | 27/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Drill Size | 1/8 in |
Length under Head | 1/2" |
Size - Decimal | 1/8" - 0.1250 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knurled Knob Tap, 5/16-18", 1" dia. (WTR-024)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M10X15, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.2102X15)
- BOSCH 24 pc. Screwdriver Bit Set (SDMS24)
- RICHELIEU HARDWARE (13-Piece) Titanium Nitride Coated Tap and Drill Bit Set (358471BLUE)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H205DV)
- ZORO SELECT Drill Bushing, H, Drill Size 1/8 In (H2016DV)
- ZORO SELECT Drill Bushing, H, Drill Size 1/8 In (H204DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P4834IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/16 In (H4828KQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H324GB)
- ZORO SELECT Drill Bushing, Type H, Drill Size 27/64 In (H4816KK)
- Zoro Select Press-Fit Bushings