Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 1/8 In
Mfr # H205DV
Zoro # G3067410
original price:
$9.89
7% off
new price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Drill Size 1/8 in
- Outside Dia. 5/16 in
- Material - Machining High Speed Steel
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H205DV
- Zoro # G3067410
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 1/8 in |
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Size- Decimal | 1/8" (0.1250) |
Length under Head | 5/16" |
Head Dia. | 27/64 in |
Inside Dia. | 1/8 in |
Overall Length | 5/16 in |
Size - Decimal | 1/8" - 0.1250 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS Straight Tin Snips - - 490 (490)
- ZORO SELECT Hand Tool, 1/4-20 Float thd, 2.50in, RNHT (RNHT-2520RF)
- PERFORMANCE TOOL T15 Clear Handle Star Driver Screwdriver T15, W30815 (W30815)
- MORSE 1-7/8" Bi-Metal Hole Saw (MHSA30C)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H208DV)
- ZORO SELECT Drill Bushing, H, Drill Size 1/8 In (H2016DV)
- ZORO SELECT Drill Bushing, H, Drill Size 1/8 In (H204DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H5640LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P4816IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/16 In (HT126BR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P6448LK)
- Zoro Select Press-Fit Bushings