Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 1/8 In
Mfr # H166DV
Zoro # G3591165
original price:
$9.09
5% off
new price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Head Press Fit
- Head Dia. 23/64 in
- Finish High Speed Steel
- Inside Dia. 1/8 in
- Length under Head 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H166DV
- Zoro # G3591165
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 23/64 in |
Inside Dia. | 1/8 in |
Length under Head | 3/8" |
Outside Dia. | 1/4 in |
Drill Size | 1/8 in |
Overall Length | 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | 1/8" (0.1250) |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Size - Decimal | 13/32 in - 0.4062 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 11-9/16" L, Chrome Finish (54RY25)
- VERMONT GAGE Pin Gauge Set, Tool Steel, 240 pcs. (901400300)
- EAZYPOWER Security Tee Star, T20, 2" (13255)
- KO-KEN Bit Socket 27mm Hex 75mm 3/4 Sq. Drive (6012M.75-27)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H1616DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H165DV)
- ZORO SELECT Drill Bushing, H, Drill Size # 12 (H2012FU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H2612FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P485KQ)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H488LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H2622GE)
- Zoro Select Press-Fit Bushings