Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 1/8 In
Mfr # H165DV
Zoro # G3079697
$8.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Concentricity Tolerance .0003" T.I.R. Max
- Size- Decimal 1/8" (0.1250)
- Drill Bushing Wall Type Standard Wall
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H165DV
- Zoro # G3079697
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 1/8" (0.1250) |
Drill Size | 1/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 5/16 in |
Inside Dia. | 1/8 in |
Outside Dia. | 1/4 in |
Head Dia. | 23/64 in |
Length under Head | 5/16" |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Size - Decimal | 13/32 in - 0.4062 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #44 (C22663)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1252100)
- WRIGHT TOOL Impact Bit, 3/4 x 3-1/4In, 6pt, Black Oxide (6220)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509218)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H166DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H1616DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/64 In (H165DJ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (HT5624MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/8 In (P8840NW)
- ZORO SELECT Drill Bushing, Type P, Drill Size 4mm (P206EW)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H328HG)
- Zoro Select Drill Bushings