Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 18
Mfr # H204FF
Zoro # G3067535
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Finish High Speed Steel
- Outside Dia. Tolerance +0.0016 in /+0.0013 in
- Drill Bushing Wall Type Standard Wall
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H204FF
- Zoro # G3067535
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Inside Dia. | #18 |
Outside Dia. | 5/16 in |
Length under Head | 1/4" |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | #18 |
Size- Decimal | #18 (0.1695) |
Overall Length | 1/4 in |
Head Dia. | 27/64 in |
Size - Decimal | 4.00mm - 0.1575 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 4-1/2" (114mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0412)
- QEP Grout Sealer Bottle w/Roller, 12 oz (10279)
- DEWALT Replacement Hole Saw Pilot Bits (DAH9414PB)
- PRECISION TWIST DRILL Spiral Point Tap, 3/8"X16, UNC (15853/8X16H33FLNO2)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H404KG)
- ZORO SELECT Drill Bushing, H, Drill Size 7/16 In (H4034KQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/32 In (HT128CU)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H408JQ)
- ZORO SELECT Drill Bushing, H, Drill Size 7/32 In (HT246GO)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H485KG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P488IM)
- Zoro Select Drill Bushings