Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 17/32 In
Mfr # H6428LR
Zoro # G9735975
original price:
$14.24
5% off
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.0018 in /+0.0015 in
- Material 52100 Thru Hardened
- Bushing Head Type Headed
- Bushing Type Head Press Fit
- Size- Decimal 17/32" (0.5312)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H6428LR
- Zoro # G9735975
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1 3/4 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Size- Decimal | 17/32" (0.5312) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 1 in |
Inside Dia. | 17/32 in |
Head Dia. | 1 3/16 in |
Length under Head | 1-3/4" |
Drill Size | 17/32 in |
Size - Decimal | 61/64 in - 0.9531 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE JOINT KNIFE SFLEXX 4"" (06557)
- POSI LOCK Jaw Puller, 10 t, 3 Jaw (TJ-2)
- HANSON High Carbon Steel Hexagon 1" Across Flat Die 3/8"-16 NC (6534)
- FEIN Adapter Weldon Qi Zg (63901027010)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 10 (PT248FX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 25/64 In (HT4020JY)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H5622LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/8 In (PT8032NW)
- ZORO SELECT Drill Bushing, Type H, Drill Size 35/64 In (H6416LU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/32 In (P324GO)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 20 (H205EZ)
- Zoro Select Drill Bushings