Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 17/32 In
Mfr # H6422LR
Zoro # G3060088
$9.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Measurement System Fractional Inch
- Head Thickness 3/16"
- Bushing Type Head Press Fit
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H6422LR
- Zoro # G3060088
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1 3/8 in |
Drill Size | 17/32 in |
Outside Dia. | 1 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Size- Decimal | 17/32" (0.5312) |
Length under Head | 1-3/8" |
Head Dia. | 1 3/16 in |
Inside Dia. | 17/32 in |
Size - Decimal | 17/32" - 0.5312 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Electronic Torque Wrench, 3/8" (005990003)
- RIDGID Spring, Asm Reg. System (69987)
- S & W MANUFACTURING Ball Knob, 303SS, 1/2-20"Thrd, 1-3/8" dia. (SSBK-048)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #14 (C23200)
- ZORO SELECT Drill Bushing, Type P, Drill Size 21/32 In (P5622MM)
- ZORO SELECT Drill Bushing, H, Drill Size V (H4016JR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P206DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 11/32 In (HT365JB)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 8 (PT244GB)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 36 (P168DH)
- ZORO SELECT Drill Bushing, H, Drill Size W (H405JW)
- Zoro Select Press-Fit Bushings