Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 17/32 In
Mfr # H568LR
Zoro # G3060438
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 1 1/16 in
- Concentricity Tolerance .0005" T.I.R. max
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Length under Head 1/2"
- Drill Size 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H568LR
- Zoro # G3060438
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 1 1/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Length under Head | 1/2" |
Drill Size | 17/32 in |
Overall Length | 1/2 in |
Size- Decimal | 17/32" (0.5312) |
Outside Dia. | 7/8 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Inside Dia. | 17/32 in |
Size - Decimal | 17/32" - 0.5312 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT QUCK-RELS RATCHT 1/2"" DR (CRW12EXT)
- KRAFT TOOL SS Walking Seamer/Edger, 8"x8" 3/8"R (CC039)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (U80LJ012AA2)
- UNGER Safety Scraper, C-Ergotec (UNG SR040)
- ZORO SELECT Drill Bushing, H, Drill Size 5/16 In (H408IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 20 (HT2010EZ)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H485LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/64 In (H165DJ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P4012KG)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 39 (PT1210DA)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (PT5620LX)
- Zoro Select Press-Fit Bushings