Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 17/32 In
Mfr # H4816LR
Zoro # G3065347
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Outside Dia. 3/4 in
- Hardness Rc 62-64
- Rockwell Hardness RC 62-64
- Head Thickness 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H4816LR
- Zoro # G3065347
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 3/4 in |
Length under Head | 1" |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Size- Decimal | 17/32" (0.5312) |
Inside Dia. | 17/32 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 17/32 in |
Head Dia. | 59/64 in |
Overall Length | 1 in |
Size - Decimal | 45/64 in - 0.7031 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN PLIER 9""VISE GRIP L NOSE (1502L3)
- SMITHS Rally Desert Tan (50992)
- DIABLO 6" L x General Purpose Cutting Reciprocating Saw Blade (DS0614BGP25)
- PELICAN Black Protective Case, 10.62" L x 9.68" W x 4.87" D (1200)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P2022DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P4812IN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (SP00004955)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H2012DY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 47/64 In (H6416MZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P206DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 23 (H208ES)
- Zoro Select Press-Fit Bushings