Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 16
Mfr # H206FK
Zoro # G3066826
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal #16 (0.1770)
- Head Thickness 1/8"
- Drill Bushing Wall Type Standard Wall
- Bushing Head Type Headed
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H206FK
- Zoro # G3066826
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | #16 (0.1770) |
Outside Dia. | 5/16 in |
Inside Dia. | #16 |
Drill Size | #16 |
Head Dia. | 27/64 in |
Length under Head | 3/8" |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Overall Length | 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 4.50mm - 0.1772 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 20mm 6 Point 65mm 3/8 Sq. Drive (3300M-20)
- PFERD 8" Half Round File - Smooth Cut (11025)
- BETA 6 Piece Metric Plain, Hex Male Key Set (951/S6)
- WILLIAMS 32 oz. Drilling Hammer with Safety Ring (JHW20678-TH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P5612LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H168EC)
- ZORO SELECT Drill Bushing, H, Drill Size P (H406IR)
- ZORO SELECT Drill Bushing, Type P, Drill Size D (PT288HD)
- ZORO SELECT Drill Bushing, H, Drill Size 13/16 In (H8822NM)
- ZORO SELECT Drill Bushing, Type P, Drill Size Q (P404IW)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 37 (H166DE)
- Zoro Select Press-Fit Bushings