Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 15/64 In
Mfr # H3216GX
Zoro # G3053158
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 7/32"
- Bushing Type Head Press Fit
- Size- Decimal 15/64" (0.2344)
- Rockwell Hardness RC 62-64
- Outside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H3216GX
- Zoro # G3053158
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 15/64" (0.2344) |
Outside Dia. | 1/2 in |
Overall Length | 1 in |
Length under Head | 1" |
Drill Size | 15/64 in |
Inside Dia. | 15/64 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 39/64 in |
Size - Decimal | F - 0.2570 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Carbide Grit Recip Blade, 9 (DS0930CGX)
- CENTURY DRILL & TOOL Cobalt Drill Bit 15Pc Set 1/16" To 1/2" By 32Nds (26315)
- WESTWARD SAE Plain Ball Hex Key, 5/32" Tip Size, 4 1/8 in Long, 5/32 in Short, 10 PK (40WY74)
- TEKTON 45-Degree Offset Box End Wrench Set with Holder, 8-Piece (1/4 - 1-1/4 in.) (WBE23408)
- ZORO SELECT Drill Bushing, Type H, Drill Size 6.6mm (H3212HK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6434MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/32 In (H4816LR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/8 In (H4822JQ)
- ZORO SELECT Drill Bushing, H, Drill Size 5/16 In (H408IM)
- ZORO SELECT Drill Bushing, P, Drill Size 3/32 In (P134CU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P6412NC)
- Zoro Select Drill Bushings