Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 15/64 In
Mfr # H3212GX
Zoro # G3053587
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Outside Dia. 1/2 in
- Heat Treatment Through Hardened
- Finish High Speed Steel
- Head Dia. 39/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H3212GX
- Zoro # G3053587
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 1/2 in |
Overall Length | 3/4 in |
Head Dia. | 39/64 in |
Inside Dia. | 15/64 in |
Size- Decimal | 15/64" (0.2344) |
Length under Head | 3/4" |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 15/64 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Size - Decimal | D - 0.2460 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 18' Telescoping Pole Tool 1/4'' Bit Holder (DLMHD)
- OTC Puller, Hydraulic, Screw Size 1-8 x 20 (1062)
- FEIN Saw Blade Heavy Duty 19 3/4L, 14Tpi (63503099005)
- WIHA 6 Piece SAE T-Shape Hex Key Set, 33490 (33490)
- ZORO SELECT Drill Bushing, Type P, Drill Size W (P488JW)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5.3mm (PT246GJ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 0.251 In (SP00001466)
- ZORO SELECT Drill Bushing, Type H, Drill Size 27/64 In (H4816KK)
- ZORO SELECT Drill Bushing, P, Drill Size # 25 (P204EN)
- ZORO SELECT Drill Bushing, H, Drill Size 5mm (HT246GA)
- ZORO SELECT Drill Bushing, H, Drill Size 7/16 In (H4034KQ)
- Zoro Select Press-Fit Bushings