Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 15/32 In
Mfr # HT4810LA
Zoro # G3089138
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Heat Treatment Through Hardened
- Bushing Type Head Press Fit
- Material - Machining High Speed Steel
- Head Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HT4810LA
- Zoro # G3089138
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 7/8 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Drill Size | 15/32 in |
Inside Dia. | 15/32 in |
Outside Dia. | 3/4 in |
Size- Decimal | 15/32" (0.4688) |
Overall Length | 5/8 in |
Length under Head | 5/8" |
Size - Decimal | #48 - 0.0760 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 3/4" x 16' Quikread® Power Return Yellow Clad Tape Measure (PQR1316N)
- LYNDEX-NIKKEN Coolant Collet, ER11, 6mm (E11-236(C))
- J.W. WINCO J.W. Winco Zinc Die Cast Adjustable Lever w/ Steel Components - 3/8-16 x 1.77 Stud (6T45A02K)
- KRAFT TOOL Magnesium Hawk w/Wo, 13-1/2" x 13-1/2 (PL265)
- ZORO SELECT Drill Bushing, Type P, Drill Size L (P324IB)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H324HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H325IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/32 In (H4816LR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/32 In (PT244GO)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H326IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H4016IM)
- Zoro Select Press-Fit Bushings