Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 15/32 In
Mfr # H4816LA
Zoro # G3065371
original price:
$11.43
12% off
new price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Rockwell Hardness RC 62-64
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Head Material High Speed Steel
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H4816LA
- Zoro # G3065371
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Overall Length | 1 in |
Inside Dia. | 15/32 in |
Outside Dia. | 3/4 in |
Head Dia. | 59/64 in |
Drill Size | 15/32 in |
Length under Head | 1" |
Size- Decimal | 15/32" (0.4688) |
Size - Decimal | 45/64 in - 0.7031 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2-1/2"L (63-525)
- WIHA Hex 1/16" 3.1" (36713)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (75LJ012AAUS)
- K-TOOL INTERNATIONAL Adjustable Ratcheting Torque Wrench Usa Made, 30-250 Ft/Lb, 1/2" Drive (KTI72126A)
- ZORO SELECT Drill Bushing, Type P, Drill Size O (P484IO)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H324GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/32 In (H4816LR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 21/32 In (H6416MM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (SP00001049)
- ZORO SELECT Drill Bushing, Type P, Drill Size V (P4816JR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4034JQ)
- Zoro Select Press-Fit Bushings