Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 1/4 In
Mfr # H328HG
Zoro # G3579204
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 39/64 in
- Length under Head 1/2"
- Finish High Speed Steel
- Bushing Type Head Press Fit
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H328HG
- Zoro # G3579204
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 39/64 in |
Length under Head | 1/2" |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Drill Size | 1/4 in |
Outside Dia. | 1/2 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Overall Length | 1/2 in |
Size- Decimal | 1/4" (0.2500) |
Inside Dia. | 1/4 in |
Size - Decimal | #17 - 0.1730 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Chain Knocker, 10 in Overall L, Steel (K9-102)
- BOJO TOOLS Air Chisel Scraper, 2" delicate (AHS-29-XNGL)
- BETA T-Handle Wrench, Male, 10mm (009510610)
- GREENLEE Battery, 18V, 1.5Ah, Li-Ion (52177)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H3216HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H324HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H326HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/16 In (HT126BR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P3228FT)
- ZORO SELECT Drill Bushing, H, Drill Size # 20 (H2016EZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (H264GD)
- Zoro Select Press-Fit Bushings