Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 1/4 In
Mfr # H3222HG
Zoro # G3052710
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.2500
- Bushing Type Head Press Fit
- Outside Dia. 1/2 in
- Measurement System Fractional Inch
- Inside Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H3222HG
- Zoro # G3052710
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 1/2 in |
Inside Dia. | 1/4 in |
Head Dia. | 39/64 in |
Length under Head | 1-3/8" |
Drill Size | 1/4 in |
Overall Length | 1 3/8 in |
Size- Decimal | 1/4" (0.2500) |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Size - Decimal | G - 0.2610 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNA Tool Balancer, 98" Stroke, 8.82-13.2 lb Capacity (9337)
- WESTWARD 1/2 in Drive, 11/16" 6 pt SAE Socket, 6 Points (5MV44)
- WESTWARD HSS 118 Deg. Jobber Length Drill Bit (401J64)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1/2" 6 pt SAE Socket, 6 Points (SS-1/2D1/2)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6434MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P485KQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 25/64 In (H4012JY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P4816IN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 15/16 In (PT8024OH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P2028DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H166DY)
- Zoro Select Drill Bushings