Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 1/4 In
Mfr # H2616HG
Zoro # G3579177
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Decimal Equivalent 0.2500
- Bushing Type Head Press Fit
- Head Dia. 1/2 in
- Drill Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H2616HG
- Zoro # G3579177
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 1/2 in |
Drill Size | 1/4 in |
Outside Dia. | 13/32 in |
Outside Dia. Tolerance | +0.0015 in /+0.0012 in |
Inside Dia. | 1/4 in |
Length under Head | 1" |
Overall Length | 1 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size- Decimal | 1/4" (0.2500) |
Size - Decimal | 41/64 in - 0.6406 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Hemostat Curved Serrated Jaws, 5" (12016)
- DASCO PRO Cold Chisel, 1" Tip x 12" L (419)
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 2/3 TPI, 0.025" Thick, Bimetal, M42 Series (ZWED025C812M42-100')
- EAGLE TAPTEK CUTTING TOOLS 3/16 COBALT JOBBER DRILL, 12PK (S300-012-I)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H264HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H268HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P5612LX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 6mm (H324GY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H328HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size L (P324IB)
- ZORO SELECT Drill Bushing, P, Drill Size # 8 (P3212GB)
- Zoro Select Press-Fit Bushings