Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 13/64 In
Mfr # H324GE
Zoro # G3098280
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 39/64 in
- Finish High Speed Steel
- Drill Size 13/64 in
- Inside Dia. 13/64 in
- Outside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H324GE
- Zoro # G3098280
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 39/64 in |
Drill Size | 13/64 in |
Inside Dia. | 13/64 in |
Outside Dia. | 1/2 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Length under Head | 1/4" |
Size- Decimal | 13/64" (0.2031) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1/4 in |
Size - Decimal | #13 - 0.1850 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Base and Cap Bit, 1-11/16" dia. (99-482)
- BOSCH Self-Feeding Bit, 3In (SF3001)
- WESTWARD 40 oz. Ball Peen Hammer, 15-1/2" Poly/Thermoplatic Handle (45RC19)
- NUPLA Cross Pein Hammer, 3 lb., 14 In, Fiberglass (6894108)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H3222GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H3216GE)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P4034IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 11/32 In (HT368JB)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H328HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 25/64 In (PT4010JY)
- ZORO SELECT Drill Bushing, Type P, Drill Size B (PT286GZ)
- Zoro Select Drill Bushings