Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 13/64 In
Mfr # H3216GE
Zoro # G3053246
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Outside Dia. Tolerance +0.0017 in /+0.0014 in
- Drill Size 13/64 in
- Outside Dia. 1/2 in
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H3216GE
- Zoro # G3053246
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Drill Size | 13/64 in |
Outside Dia. | 1/2 in |
Inside Dia. | 13/64 in |
Length under Head | 1" |
Size- Decimal | 13/64" (0.2031) |
Head Dia. | 39/64 in |
Overall Length | 1 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | F - 0.2570 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Collet Nut Set, 1/8, 3/32, 1/16, 1/32, 5 Pc (4485)
- GEDORE Separator And Puller Set (1.41/0)
- KYOCERA Turning Insert, Diamond, CCMW 3251SE KBN525 Grade CBN (CCMW3251SEKBN525)
- SUNEX 1/2" Drive, 7/16" SAE Socket (214FP)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H324GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H3222GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size U (H4822JN)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H326FX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.3mm (PT2816HF)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P4034IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 30 (P2012DY)
- Zoro Select Press-Fit Bushings