Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 13/64 In
Mfr # H2622GE
Zoro # G3065861
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Measurement System Fractional Inch
- Length under Head 1-3/8"
- Head Material High Speed Steel
- Bushing Type Head Press Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H2622GE
- Zoro # G3065861
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Length under Head | 1-3/8" |
Head Dia. | 1/2 in |
Outside Dia. | 13/32 in |
Drill Size | 13/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | 13/64" (0.2031) |
Outside Dia. Tolerance | +0.0015 in /+0.0012 in |
Inside Dia. | 13/64 in |
Overall Length | 1 3/8 in |
Size - Decimal | 41/64 in - 0.6406 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Tool Case, 18X13X6 (900-011)
- ROTHENBERGER Pipe Threading Dies, NPT, 1 to 2 in (00126)
- CTA MANUFACTURING SKT 3/8" DR RACK -METRIC (CTA9735)
- PROTO 1/2 in Drive, 3/8" Torx(R) SAE Socket, 12 Points (J5412N)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H2616GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H268GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H264GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 37 (H166DE)
- ZORO SELECT Drill Bushing, Type H, Drill Size 11/32 In (HT368JB)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P5628MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 20 (HT2010EZ)
- Zoro Select Drill Bushings