Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 13/32 In
Mfr # HT4020KG
Zoro # G3089226
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 3/32"
- Inside Dia. 13/32 in
- Outside Dia. Tolerance +0.0017 in /+0.0014 in
- Outside Dia. 5/8 in
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HT4020KG
- Zoro # G3089226
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 13/32 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Overall Length | 1 1/4 in |
Outside Dia. | 5/8 in |
Head Dia. | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Length under Head | 1-1/4" |
Size- Decimal | 13/32" (0.4062) |
Drill Size | 13/32 in |
Size - Decimal | #47 - 0.0785 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Retaining Ring Plier Set, 0 Deg., 2 pcs. (9K 00 80 17 US)
- CTA MANUFACTURING 5-Pc Flip Socket Set (CTA1463)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap 1/4-20 UNC (301126-0050)
- SANI-SAFE Knife Sheath, White, Plastic (20450)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H2012DY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 41/64 In (H6434MK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P328HH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (PT4020KQ)
- ZORO SELECT Drill Bushing, H, Drill Size 13/16 In (H8822NM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (HT288HN)
- KIPP Drill Bushing W. Collar DIN172, Form:A Mild Steel 27, 5X42X25 (K1022.A2750X25)
- Zoro Select Press-Fit Bushings