Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 13/32 In
Mfr # H4816KG
Zoro # G3065441
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Head Dia. 59/64 in
- Outside Dia. 3/4 in
- Decimal Equivalent 0.4062
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H4816KG
- Zoro # G3065441
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 59/64 in |
Outside Dia. | 3/4 in |
Drill Size | 13/32 in |
Overall Length | 1 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Length under Head | 1" |
Inside Dia. | 13/32 in |
Size- Decimal | 13/32" (0.4062) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 45/64 in - 0.7031 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #36 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48736)
- TE-CO T-Bolt, Steel, 5/8-11x2-1/2 (46503)
- COLLIS WORKHOLDING HD TAP DRIVER 1 HAND TAP 3MT (70303)
- DEWALT Battery, (1) 3.0 Ah, Li-Ion (DCB124)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H486KG)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H485KG)
- ZORO SELECT Drill Bushing, Type H, Drill Size U (H4822JN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9.6mm (H4012JS)
- ZORO SELECT Drill Bushing, Type H, Drill Size P (HT3612IR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/16 In (HT126BR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P488KG)
- Zoro Select Press-Fit Bushings