Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 13/16 In
Mfr # H8812NM
Zoro # G9744472
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.8125
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Head Dia. 1 35/64 in
- Head Thickness 3/8"
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H8812NM
- Zoro # G9744472
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 1 35/64 in |
Size- Decimal | 13/16" (0.8125) |
Drill Size | 13/16 in |
Outside Dia. Tolerance | +0.0022 in /+0.0018 in |
Inside Dia. | 13/16 in |
Length under Head | 3/4" |
Overall Length | 3/4 in |
Outside Dia. | 1 3/8 in |
Size - Decimal | #33 - 0.1130 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #29 (C97383)
- WIHA Bit Holding Screwdriver, 1/4" x 125mm (38450)
- PROTO 1/4 in Drive Impact Socket 5 mm Size, Standard Socket, black oxide (J6905M)
- SUPERCUT 125-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (209808)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H4016IM)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H406JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size O (H328IO)
- ZORO SELECT Drill Bushing, Type H, Drill Size U (H4012JN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 39/64 In (P6440ME)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (H6416NC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8.5mm (P408IX)
- Zoro Select Drill Bushings