Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 13
Mfr # H204FR
Zoro # G3067465
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Head Press Fit
- Rockwell Hardness RC 62-64
- Decimal Equivalent 0.1850
- Material 52100 Thru Hardened
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H204FR
- Zoro # G3067465
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | #13 |
Head Dia. | 27/64 in |
Drill Size | #13 |
Overall Length | 1/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Length under Head | 1/4" |
Outside Dia. | 5/16 in |
Size- Decimal | #13 (0.1850) |
Size - Decimal | 4.00mm - 0.1575 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #13
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIRCON WL25 Electronic Water Level (58467)
- CTA MANUFACTURING Vag 5Pc. Brake Caliper Socket Set (5035)
- GREY PNEUMATIC 3/8" Drive, 13mm Metric Socket, 6 Points (81013M)
- EMPIRE LEVEL 9" Polycast Torpedo Level (33-9)
- ZORO SELECT Drill Bushing, Type P, Drill Size 0.251 In (SP00003379)
- ZORO SELECT Drill Bushing, Type P, Drill Size 39/64 In (P6440ME)
- ZORO SELECT Drill Bushing, H, Drill Size 13/16 In (H888NM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP00001433)
- ZORO SELECT Drill Bushing, H, Drill Size 15/16 In (H8834OH)
- ZORO SELECT Drill Bushing, H, Drill Size 1/4 In (HT2810HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P6416NC)
- Zoro Select Press-Fit Bushings