Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 1/2 In
Mfr # H6440LK
Zoro # G6248304
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal 1/2" (0.5000)
- Material - Machining High Speed Steel
- Heat Treatment Through Hardened
- Measurement System Fractional Inch
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H6440LK
- Zoro # G6248304
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 1/2" (0.5000) |
Inside Dia. | 1/2 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Overall Length | 2 1/2 in |
Head Dia. | 1 15/64 in |
Outside Dia. | 1 in |
Drill Size | 1/2 in |
Length under Head | 2 1/2" |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Size - Decimal | #19 - 0.1660 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.089 In, Black (911108900)
- RAMSET Fastener Pin With Washer, 1 1/4 In, PK100 (1510SD)
- CDI CDI T-Handle Torque Screwdriver, 1/4", 5 Nm (TLPT5NM)
- X1 TOOLS 36 mm. x 1/2 Drive, 6 Point Deep Impact Socket, Spindle Axle Nut 1 Socket by X1 Tools (X1E-HAN-SOC-DEE-1036x1)
- ZORO SELECT Drill Bushing, Type H, Drill Size H (H324HP)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 11 (P266FV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P568LX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H324IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 35/64 In (H6416LU)
- ZORO SELECT Drill Bushing, H, Drill Size 35/64 In (H5612LU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/16 In (HT566LX)
- Zoro Select Drill Bushings