Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 1/2 In
Mfr # H5640LK
Zoro # G6248103
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Outside Dia. Tolerance +0.0018 in /+0.0015 in
- Drill Size 1/2 in
- Bushing Type Head Press Fit
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H5640LK
- Zoro # G6248103
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Drill Size | 1/2 in |
Size- Decimal | 1/2" (0.5000) |
Head Dia. | 1 1/16 in |
Outside Dia. | 7/8 in |
Overall Length | 2 1/2 in |
Inside Dia. | 1/2 in |
Length under Head | 2 1/2" |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size - Decimal | 1/2" - 0.5000 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 1/16" Tip Size, 1 3/4 in Long, 9/16 in Short, 10 PK (16104)
- CRESCENT 2 Piece Z2™ K9™ V-Jaw Dual Material Tongue and Groove Plier Set (RTZ2CGVSET2)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-370-B-2)
- LEATHERMAN Multi-Tool Shears, 1-7/8" Blade L, Gray (832955)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 43 (HT128CQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (SP00004955)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P408KG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 47/64 In (H6416MZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size P (H4012IR)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H484LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/64 In (H164DJ)
- Zoro Select Drill Bushings