Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 1/2 In
Mfr # H4820LK
Zoro # G3065338
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
- Bushing Type Head Press Fit
- Measurement System Fractional Inch
- Drill Size 1/2 in
- Outside Dia. Tolerance +0.0018 in /+0.0015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H4820LK
- Zoro # G3065338
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Drill Size | 1/2 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Length under Head | 1-1/4" |
Inside Dia. | 1/2 in |
Overall Length | 1 1/4 in |
Outside Dia. | 3/4 in |
Size- Decimal | 1/2" (0.5000) |
Head Dia. | 59/64 in |
Size - Decimal | 45/64 in - 0.7031 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Magnetic Jaw Cap, 4 In, Prism, PK2 (P4)
- MILWAUKEE TOOL 11/64" Titanium SHOCKWAVE (48-89-4608)
- RIDGID Latch, Sine Bar (40237)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 1/4 in Size, Standard Socket, Black Phosphate (49-66-6311)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H485LK)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H4810LK)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H4812LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H324GE)
- ZORO SELECT Drill Bushing, H, Drill Size 5/8 In (HT5610MH)
- ZORO SELECT Drill Bushing, H, Drill Size # 30 (H2016DY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 10mm (P4816JZ)
- Zoro Select Press-Fit Bushings