Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 12
Mfr # HT2010FU
Zoro # G3091621
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. #12
- Outside Dia. Tolerance +0.0016 in /+0.0013 in
- Finish High Speed Steel
- Length under Head 5/8"
- Concentricity Tolerance .0003" T.I.R. Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HT2010FU
- Zoro # G3091621
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | #12 |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Length under Head | 5/8" |
Outside Dia. | 5/16 in |
Head Dia. | 7/16 in |
Drill Size | #12 |
Size- Decimal | #12 (0.1890) |
Overall Length | 5/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #39 - 0.0995 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Adj. Wrench, Ins., Nonspark, 10", 1-5/16" (IW-72)
- TITAN Ratcheting Comb Wrench, 9/16" (12606)
- XCELITE Precision Screwdriver Set, Combo, 39 pcs (99MPN)
- SENCO #2 X 3 in. L Driver Bit , 2PK (EA0400)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 12 (P266FU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (PT4020KQ)
- ZORO SELECT Drill Bushing, P, Drill Size # 11 (P3216FV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/32 In (P324GO)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P208DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 32 (H165DQ)
- ZORO SELECT Drill Bushing, H, Drill Size 11/64 In (H2012FG)
- Zoro Select Press-Fit Bushings