Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 12
Mfr # H328FU
Zoro # G3097188
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Wire
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Material 52100 Thru Hardened
- Material - Machining High Speed Steel
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H328FU
- Zoro # G3097188
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 39/64 in |
Overall Length | 1/2 in |
Drill Size | #12 |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Length under Head | 1/2" |
Size- Decimal | #12 (0.1890) |
Inside Dia. | #12 |
Outside Dia. | 1/2 in |
Size - Decimal | #16 - 0.1770 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LXE8)
- OSG Taper L Drill Bit, 155.00mm L, 7.90mm dia. (653028012)
- GEARWRENCH COMBO WRENCH RATCH 5/8"" (9020)
- GEARWRENCH 1/2" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 16.9" L, Full Polish Chrome Finish (81306T)
- ZORO SELECT Drill Bushing, H, Drill Size 7/16 In (H408KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 60 (P104AX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/32 In (H568LR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 25/64 In (P4012JY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H328IN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P408KG)
- ZORO SELECT Drill Bushing, H, Drill Size F (HT2812HJ)
- Zoro Select Press-Fit Bushings