Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 12
Mfr # H326FU
Zoro # G3097669
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Decimal Equivalent 0.1890
- Rockwell Hardness RC 62-64
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Concentricity Tolerance .0003" T.I.R. Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H326FU
- Zoro # G3097669
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 39/64 in |
Size- Decimal | #12 (0.1890) |
Outside Dia. | 1/2 in |
Drill Size | #12 |
Overall Length | 3/8 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Inside Dia. | #12 |
Length under Head | 3/8" |
Size - Decimal | #15 - 0.1800 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Driver, Bumper, Ribbon Spring, O-Ring & Gasket Service Kit for Hitachi NR83A / A2 (DBM83-04)
- ELESA Brass boss, plain or threaded blind hole, MBT.40 B-1/4-20-C9 (MBT-B (inch sizes))
- VAUGHAN Hammer Tip, 1 3/4 In, Rawhide (175RF)
- TEKTON 3/8 Inch Drive 12-Point Socket Set with Rail, 15-Piece (1/4-1 in.) (SHD91111)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 12 (H328FU)
- ZORO SELECT Drill Bushing, H, Drill Size 5/32 In (H2016EU)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 52 (H134BT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 19/64 In (PT366IF)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/32 In (P135CU)
- ZORO SELECT Drill Bushing, Type P, Drill Size B (P264GZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 23/32 In (H6416MX)
- Zoro Select Press-Fit Bushings